Check Availability
  • WIDIA METAL REMOVAL 

    12.70mm Carbide Bur, Round Nose Tree, Double Cut, SF-13M

  • Item # 429Y08
  • Mfr. Model # M41402
12.70mm Carbide Bur, Round Nose Tree, Double Cut, SF-13M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Y08
Mfr. Model # M41402
UNSPSC #23172001
Shipping Weight 0.082 lbs
Country of Origin USA *
Item Carbide Bur
Shape Round Nose Tree
Cutter Dia. 12.70mm
Shank Size 6.00mm
Overall Length 63.50mm
Length of Cut 19.10mm
Cutting Edge Type Double Cut
Max. RPM 50,000
Shank Material Steel
Trade Number SF-13M
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms