Check Availability
  • WIDIA METAL REMOVAL 

    1/8" Carbide Bur, Cylindrical, Single Cut, SA-43

  • Item # 429Z50
  • Mfr. Model # M40204
1/8" Carbide Bur, Cylindrical, Single Cut, SA-43
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Z50
Mfr. Model # M40204
UNSPSC #23172001
Shipping Weight 0.026 lbs
Country of Origin USA *
Item Carbide Bur
Shape Cylindrical
Cutter Dia. 1/8"
Shank Size 1/8"
Overall Length 3"
Length of Cut 9/16"
Cutting Edge Type Single Cut
Max. RPM 90,000
Shank Material Carbide
Trade Number SA-43
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms