Check Availability
  • WIDIA METAL REMOVAL 

    1/8" Carbide Bur, Cylindrical, Single Cut, SA-11

  • Item # 429Z49
  • Mfr. Model # M40205
1/8" Carbide Bur, Cylindrical, Single Cut, SA-11
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Z49
Mfr. Model # M40205
UNSPSC #23172001
Shipping Weight 0.042 lbs
Country of Origin USA *
Item Carbide Bur
Shape Cylindrical
Cutter Dia. 1/8"
Shank Size 1/4"
Overall Length 2"
Length of Cut 1/2"
Cutting Edge Type Single Cut
Max. RPM 90,000
Shank Material Steel
Trade Number SA-11
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms