This item has been discontinued.  For alternate products call 1-800-217-6872.

  • WIDIA METAL REMOVAL 

    1/4" Carbide Bur, Cylindrical, Single Cut, SA-01

  • Item # 429Z48
  • Mfr. Model # M40212
1/4" Carbide Bur, Cylindrical, Single Cut, SA-01

Technical Specifications

Item # 429Z48
Mfr. Model # M40212
UNSPSC #23172001
Shipping Weight 0.11 lbs
Country of Origin USA *
Item Carbide Bur
Shape Cylindrical
Cutter Dia. 1/4"
Shank Size 1/4"
Overall Length 6-5/8"
Length of Cut 5/8"
Cutting Edge Type Single Cut
Max. RPM 70,000
Shank Material Steel
Trade Number SA-01
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms