Check Availability
  • WIDIA METAL REMOVAL 

    1/4" Carbide Bur, Round Nose Tree, Single Cut, SF-01

  • Item # 429Y74
  • Mfr. Model # M40544
1/4" Carbide Bur, Round Nose Tree, Single Cut, SF-01
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Y74
Mfr. Model # M40544
UNSPSC #23172001
Shipping Weight 0.049 lbs
Country of Origin USA *
Item Carbide Bur
Shape Round Nose Tree
Cutter Dia. 1/4"
Shank Size 1/4"
Overall Length 2"
Length of Cut 5/8"
Cutting Edge Type Single Cut
Max. RPM 70,000
Shank Material Steel
Trade Number SF-01
Application Deburring Non-Ferrous Materials and Plastics
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms