Check Availability
  • WIDIA METAL REMOVAL 

    1/4" Carbide Bur, Inverted Taper, Double Cut, SN-01

  • Item # 429Y39
  • Mfr. Model # M41513
1/4" Carbide Bur, Inverted Taper, Double Cut, SN-01
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Y39
Mfr. Model # M41513
UNSPSC #23172001
Shipping Weight 0.049 lbs
Country of Origin USA *
Item Carbide Bur
Shape Inverted Taper
Cutter Dia. 1/4"
Shank Size 1/4"
Overall Length 2"
Length of Cut 5/16"
Cutting Edge Type Double Cut
Max. RPM 70,000
Shank Material Steel
Trade Number SN-01
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms