Check Availability
  • WIDIA METAL REMOVAL 

    1/2" Carbide Bur, Pointed Nose Tree, Single Cut, SG-13

  • Item # 429Y89
  • Mfr. Model # M40423
1/2" Carbide Bur, Pointed Nose Tree, Single Cut, SG-13
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Y89
Mfr. Model # M40423
UNSPSC #23172001
Shipping Weight 0.082 lbs
Country of Origin USA *
Item Carbide Bur
Shape Pointed Nose Tree
Cutter Dia. 1/2"
Shank Size 1/4"
Overall Length 2-1/2"
Length of Cut 3/4"
Cutting Edge Type Single Cut
Max. RPM 50,000
Shank Material Steel
Trade Number SG-13
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms