Check Availability
  • WIDIA METAL REMOVAL 

    1/2" Carbide Bur, Round Nose Tree, Double Cut, SF-5

  • Item # 1Z372
  • Mfr. Model # M41389
1/2" Carbide Bur, Round Nose Tree, Double Cut, SF-5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This double-cut carbide bur is designed for use on steel, stainless steel, high-temperature alloys, and cast iron.
Show More Close
 

Technical Specifications

Item # 1Z372
Mfr. Model # M41389
UNSPSC #23172001
Catalog Page 2297
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Carbide Bur
Shape Round Nose Tree
Cutter Dia. 1/2"
Shank Size 1/4"
Overall Length 2-3/4"
Length of Cut 1"
Cutting Edge Type Double Cut
Max. RPM 50,000
Shank Material Hardened Steel
Trade Number SF-5
Application For Steel, Stainless Steel, High-Temp Alloys And Cast Iron
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms