Check Availability
Jobber Drill Bit, 6.00mm, Solid Carbide, Uncoated, List Number TDG533
  • WIDIA 

    Jobber Drill Bit, 6.00mm, Solid Carbide, Uncoated, List Number TDG533

  • Item # 432M55
  • Mfr. Model # TDG533A06000
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Technical Specifications

Item # 432M55
Mfr. Model # TDG533A06000
UNSPSC #27112801
Shipping Weight 0.121 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 6.00mm
Decimal Equivalent 0.2362
Drill Bit Point Angle 130 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish Uncoated
Shank Type Straight
Flute Type Straight
Coolant Through Yes
Cutting Direction Right Hand
Overall Length 94.00mm
Grade WN10HD
Shank Dia. 6.00mm
Flute Length 56.00mm
Point Type Split Point Chisel Edge
List Number TDG533
Application Metalworking
Number of Flutes 2
Depth:Dia. Ratio 8xD
Number of Pieces 1

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms