Check Availability
  • WIDIA 

    Jobber Drill Bit, 12.00mm, Solid Carbide, Uncoated, List Number TDG532

  • Item # 432M46
  • Mfr. Model # TDG532A12000
Jobber Drill Bit, 12.00mm, Solid Carbide, Uncoated, List Number TDG532
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 432M46
Mfr. Model # TDG532A12000
UNSPSC #27112801
Shipping Weight 0.322 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 12.00mm
Decimal Equivalent 0.4724
Drill Bit Point Angle 130 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish Uncoated
Shank Type Straight
Flute Type Straight
Coolant Through Yes
Cutting Direction Right Hand
Overall Length 118.00mm
Grade WN10HD
Shank Dia. 12.00mm
Flute Length 71.00mm
Point Type Split Point Chisel Edge
List Number TDG532
Application Metalworking
Number of Flutes 2
Depth:Dia. Ratio 5xD
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms