Check Availability
  • WIDIA 

    Jobber Drill Bit, 10.00mm, Solid Carbide, Uncoated, List Number TDG534

  • Item # 432M38
  • Mfr. Model # TDG534A10000
Jobber Drill Bit, 10.00mm, Solid Carbide, Uncoated, List Number TDG534
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 432M38
Mfr. Model # TDG534A10000
UNSPSC #27112801
Shipping Weight 0.316 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 10.00mm
Decimal Equivalent 0.3937
Drill Bit Point Angle 130 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish Uncoated
Shank Type Straight
Flute Type Straight
Coolant Through Yes
Cutting Direction Right Hand
Overall Length 185.00mm
Grade WN10HD
Shank Dia. 10.00mm
Flute Length 143.00mm
Point Type Split Point Chisel Edge
List Number TDG534
Application Metalworking
Number of Flutes 2
Depth:Dia. Ratio 12xD
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms