Check Availability
  • WIDIA HANITA 

    Torus End Mill, 3/8" Milling Diameter, Number of Flutes: 6, 0.0123" Length of Cut, AlTiN, TM7FN7

  • Item # 48JN90
  • Mfr. Model # TM7FN710004
Torus End Mill, 3/8" Milling Diameter, Number of Flutes: 6, 0.0123" Length of Cut, AlTiN, TM7FN7
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48JN90
Mfr. Model # TM7FN710004
UNSPSC #23172005
Shipping Weight 0.102 lbs
Country of Origin Israel *
Item Torus End Mill
Grade ALTIN-MT1
List Number TM7FN7
End Mill Style Torus
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 3/8"
Single End/Double End Single End
Number of Flutes 6
Length of Cut 0.0123"
End Mill Cutting Type Center
Overall Length 3-1/2"
Finish AlTiN
Shank Type Straight
Shank Dia. 3/8"
Cutting Direction Right Hand
Helix Angle 20 Degrees
Corner Radius 0.023"
Neck Length 1-1/4"
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms