This item has been discontinued.  For alternate products call 1-800-217-6872.

  • WIDIA HANITA 

    Square End Mill, 18.00mm Milling Diameter, Number of Flutes: 3, 38.00mm Length of Cut, TiCN, 4103

  • Item # 48KP52
  • Mfr. Model # 410318018CT
Square End Mill, 18.00mm Milling Diameter, Number of Flutes: 3, 38.00mm Length of Cut, TiCN, 4103

Technical Specifications

Item # 48KP52
Mfr. Model # 410318018CT
UNSPSC #23172005
Shipping Weight 0.364 lbs
Country of Origin Israel *
Item Square End Mill
Grade TICN-CT
List Number 4103
End Mill Style Square
End Mill Material Carbide
Dimension Type Metric
Milling Diameter 18.00mm
Number of Flutes 3
Single End/Double End Single End
Length of Cut 38.00mm
End Mill Cutting Type Center
Overall Length 100.00mm
Finish TiCN
Shank Type Straight
Shank Dia. 18.00mm
Cutting Direction Right Hand
Helix Angle 45 Degrees
Neck Length 0.00mm
End Mill Application Finishing
Steel (P) Compatibility No
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms