Check Availability
  • WIDIA HANITA 

    Square End Mill, 22.00mm Milling Diameter, Number of Flutes: 4, 38.00mm Length of Cut, TiCN, 1N77

  • Item # 48KH46
  • Mfr. Model # 1N7722007CW
Square End Mill, 22.00mm Milling Diameter, Number of Flutes: 4, 38.00mm Length of Cut, TiCN, 1N77
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48KH46
Mfr. Model # 1N7722007CW
UNSPSC #23172005
Shipping Weight 0.429 lbs
Country of Origin Israel *
Item Square End Mill
Grade 0
List Number 1N77
End Mill Style Square
End Mill Material Cobalt
Dimension Type Metric
Milling Diameter 22.00mm
Number of Flutes 4
Single End/Double End Single End
Length of Cut 38.00mm
End Mill Cutting Type Center
Overall Length 104.00mm
Finish TiCN
Shank Type Weldon
Shank Dia. 20.00mm
Cutting Direction Right Hand
Helix Angle 38 Degrees
Neck Length 0.00mm
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.