Check Availability
  • WIDIA HANITA 

    Square End Mill, 1/2" Milling Diameter, Number of Flutes: 4, 3/4" Length of Cut, AlTiN, 7S05

  • Item # 48JN38
  • Mfr. Model # TM7S0513005
Square End Mill, 1/2" Milling Diameter, Number of Flutes: 4, 3/4" Length of Cut, AlTiN, 7S05
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Long-lasting, 4-flute mill is designed for medium slotting and pocketing, producing a finer finish on difficult-to-machine materials, including steel and hardened materials. End-cutting teeth drill and plunge cut to start slots.
Show More Close
 

Technical Specifications

Item # 48JN38
Mfr. Model # TM7S0513005
UNSPSC #23172005
Catalog Page 2285
Shipping Weight 0.141 lbs
Country of Origin Israel *
Item Square End Mill
Grade ALTIN-MT1
List Number 7S05
End Mill Style Square
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 1/2"
Number of Flutes 4
Single End/Double End Single End
Length of Cut 3/4"
End Mill Cutting Type Non-Center
Overall Length 5"
Finish AlTiN
Shank Type Straight
Shank Dia. 1/2"
Cutting Direction Right Hand
Helix Angle 50 Degrees
Neck Length 0"
End Mill Application Roughing/Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms