This item has been discontinued.  For alternate products call 1-800-217-6872.

  • WIDIA HANITA 

    Square End Mill, 5/8" Milling Diameter, Number of Flutes: 5, 3/4" Length of Cut, TiAlN, 4C05

  • Item # 48HV26
  • Mfr. Model # TR4C4516006
Square End Mill, 5/8" Milling Diameter, Number of Flutes: 5, 3/4" Length of Cut, TiAlN, 4C05

Technical Specifications

Item # 48HV26
Mfr. Model # TR4C4516006
UNSPSC #23172005
Shipping Weight 0.236 lbs
Country of Origin USA *
Item Square End Mill
Grade TIALN-RT
List Number 4C05
End Mill Style Square
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 5/8"
Number of Flutes 5
Single End/Double End Single End
Length of Cut 3/4"
End Mill Cutting Type Center
Overall Length 3"
Finish TiAlN
Shank Type Straight
Shank Dia. 5/8"
Cutting Direction Right Hand
Helix Angle 40 Degrees
Neck Length 0"
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms