Check Availability
  • WIDIA HANITA 

    Square End Mill, 1/4" Milling Diameter, Number of Flutes: 2, 3/8" Length of Cut, TiCN, 4AN2

  • Item # 48HM62
  • Mfr. Model # TC4AN207012
Square End Mill, 1/4" Milling Diameter, Number of Flutes: 2, 3/8" Length of Cut, TiCN, 4AN2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

2-Flute Carbide End Mill, Square End from WIDIA™ is a finishing end mill with extra chip capacity and is designed for deep slotting and pocketing. Carbide manages high-volume cutting of difficult-to-machine materials such as case iron, nonferrous metals, and abrasive materials. Square end is the most common end mill style. End-cutting teeth drill and plunge cut to start slots.
Show More Close
 

Technical Specifications

Item # 48HM62
Mfr. Model # TC4AN207012
UNSPSC #23172005
Catalog Page 2281
Shipping Weight 0.397 lbs
Country of Origin Israel *
Item Square End Mill
Grade TICN-CT
List Number 4AN2
End Mill Style Square
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 1/4"
Number of Flutes 2
Single End/Double End Single End
Length of Cut 3/8"
End Mill Cutting Type Center
Overall Length 4"
Finish TiCN
Shank Type Straight
Shank Dia. 1/4"
Cutting Direction Right Hand
Helix Angle 37 Degrees
Neck Length 1-7/8"
End Mill Application Finishing
Steel (P) Compatibility No
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.