Check Availability
  • WIDIA HANITA 

    Square End Mill, 3/16" Milling Diameter, Number of Flutes: 3, 1" Length of Cut, TiAlN, I3S..IL-IX

  • Item # 430D52
  • Mfr. Model # I3S0188T100X
Square End Mill, 3/16" Milling Diameter, Number of Flutes: 3, 1" Length of Cut, TiAlN, I3S..IL-IX
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430D52
Mfr. Model # I3S0188T100X
UNSPSC #23172005
Shipping Weight 0.066 lbs
Country of Origin USA *
Item Square End Mill
Grade TIALN
List Number I3S..IL-IX
End Mill Style Square
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 3/16"
Number of Flutes 3
Single End/Double End Single End
Length of Cut 1"
End Mill Cutting Type Center
Overall Length 4"
Finish TiAlN
Shank Type Straight
Shank Dia. 3/16"
Cutting Direction Right Hand
Helix Angle 30 Degrees
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.