Check Availability
  • WIDIA HANITA 

    End Mill, 10.00mm Milling Diameter, Number of Flutes: 4, 11.00mm Length of Cut, TiCN, D503/D513

  • Item # 48LM40
  • Mfr. Model # D50310004CW
End Mill, 10.00mm Milling Diameter, Number of Flutes: 4, 11.00mm Length of Cut, TiCN, D503/D513
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48LM40
Mfr. Model # D50310004CW
UNSPSC #23172005
Shipping Weight 0.15 lbs
Country of Origin Israel *
Item End Mill
Grade TICN-CW
List Number D503/D513
End Mill Style Square
End Mill Material Carbide
Dimension Type Metric
Milling Diameter 10.00mm
Number of Flutes 4
Single End/Double End Single End
Length of Cut 11.00mm
End Mill Cutting Type Center
Overall Length 66.00mm
Finish TiCN
Shank Type Weldon
Shank Dia. 10.00mm
Cutting Direction Right Hand
Helix Angle 45 Degrees
Neck Length 0.00mm
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.