Check Availability
  • WIDIA HANITA 

    End Mill, 1.0000" Milling Diameter, Number of Flutes: 5, 1-1/2" Length of Cut, AlTiN, 7S05

  • Item # 48JN41
  • Mfr. Model # TM7S0525008
End Mill, 1.0000" Milling Diameter, Number of Flutes: 5, 1-1/2" Length of Cut, AlTiN, 7S05
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48JN41
Mfr. Model # TM7S0525008
UNSPSC #23172005
Shipping Weight 0.697 lbs
Country of Origin Israel *
Item End Mill
Grade ALTIN-MT1
List Number 7S05
End Mill Style Square
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 1.0000"
Number of Flutes 5
Single End/Double End Single End
Length of Cut 1-1/2"
End Mill Cutting Type Non-Center
Overall Length 6"
Finish AlTiN
Shank Type Straight
Shank Dia. 1"
Cutting Direction Right Hand
Helix Angle 50 Degrees
Neck Length 0"
End Mill Application Roughing/Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms