This item has been discontinued.  For alternate products call 1-800-217-6872.

  • WIDIA HANITA 

    End Mill, 5/8" Milling Diameter, Number of Flutes: 4, 1-5/16" Length of Cut, AlTiN, 7S05

  • Item # 48JN39
  • Mfr. Model # TM7S0516006
End Mill, 5/8" Milling Diameter, Number of Flutes: 4, 1-5/16" Length of Cut, AlTiN, 7S05

Product Details

Long-lasting, 4-flute mill is designed for medium slotting and pocketing, producing a finer finish on difficult-to-machine materials, including steel and hardened materials. End-cutting teeth drill and plunge cut to start slots.
Show More Close
 

Technical Specifications

Item # 48JN39
Mfr. Model # TM7S0516006
UNSPSC #23172005
Catalog Page 2285
Shipping Weight 0.239 lbs
Country of Origin Israel *
Item End Mill
Grade ALTIN-MT1
List Number 7S05
End Mill Style Square
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 5/8"
Number of Flutes 4
Single End/Double End Single End
Length of Cut 1-5/16"
End Mill Cutting Type Non-Center
Overall Length 5"
Finish AlTiN
Shank Type Straight
Shank Dia. 5/8"
Cutting Direction Right Hand
Helix Angle 50 Degrees
Neck Length 0"
End Mill Application Roughing/Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms