Check Availability
  • WIDIA HANITA 

    End Mill, 1-1/4" Milling Diameter, Number of Flutes: 4, 2-1/4" Length of Cut, AlTiN, 4V0T

  • Item # 48JD81
  • Mfr. Model # TM4V0T32009S
End Mill, 1-1/4" Milling Diameter, Number of Flutes: 4, 2-1/4" Length of Cut, AlTiN, 4V0T
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Long-lasting, 4-flute mills are designed for medium slotting and pocketing, producing a finer finish on difficult-to-machine materials, with a geometry that is optimized for titanium machining applications. End-cutting teeth drill and plunge cut to start slots. Unequal flute spacing allows you to use a single tool for both roughing and finishing operations, to help reduce the the number of steps required and improve efficiency.
Show More Close
 

Technical Specifications

Item # 48JD81
Mfr. Model # TM4V0T32009S
UNSPSC #23172005
Catalog Page 2285
Shipping Weight 0.747 lbs
Country of Origin Israel *
Item End Mill
Grade ALTIN-MW
List Number 4V0T
End Mill Style Square
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 1-1/4"
Number of Flutes 4
Single End/Double End Single End
Length of Cut 2-1/4"
End Mill Cutting Type Non-Center
Overall Length 5"
Finish AlTiN
Shank Type Weldon
Shank Dia. 1-1/4"
Cutting Direction Right Hand
Helix Angle 38 Degrees
Neck Length 0"
End Mill Application Roughing/Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms