Check Availability
  • WIDIA HANITA 

    End Mill, 5/8" Milling Diameter, Number of Flutes: 8, 2-1/4" Length of Cut, TiAlN, 4S0F

  • Item # 48HY68
  • Mfr. Model # TR4S1F16006
End Mill, 5/8" Milling Diameter, Number of Flutes: 8, 2-1/4" Length of Cut, TiAlN, 4S0F
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48HY68
Mfr. Model # TR4S1F16006
UNSPSC #23172005
Shipping Weight 0.239 lbs
Country of Origin Israel *
Item End Mill
Grade TIALN-RT
List Number 4S0F
End Mill Style Square
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 5/8"
Number of Flutes 8
Single End/Double End Single End
Length of Cut 2-1/4"
End Mill Cutting Type Non-Center
Overall Length 5"
Finish TiAlN
Shank Type Straight
Shank Dia. 5/8"
Cutting Direction Right Hand
Helix Angle 15 Degrees
Neck Length 0"
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.