This item has been discontinued.  For alternate products call 1-800-217-6872.

  • WIDIA HANITA 

    End Mill, 7/16" Milling Diameter, Number of Flutes: 6, 7/8" Length of Cut, AlTiN, 4S07

  • Item # 48HY50
  • Mfr. Model # 4S071100AST
End Mill, 7/16" Milling Diameter, Number of Flutes: 6, 7/8" Length of Cut, AlTiN, 4S07

Technical Specifications

Item # 48HY50
Mfr. Model # 4S071100AST
UNSPSC #23172005
Shipping Weight 0.183 lbs
Country of Origin Israel *
Item End Mill
Grade WP15PE
List Number 4S07
End Mill Style Square
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 7/16"
Number of Flutes 6
Single End/Double End Single End
Length of Cut 7/8"
End Mill Cutting Type Center
Overall Length 2-1/2"
Finish AlTiN
Shank Type Straight
Shank Dia. 7/16"
Cutting Direction Right Hand
Helix Angle 45 Degrees
Neck Length 0"
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms