This item has been discontinued.  For alternate products call 1-800-217-6872.

  • WIDIA HANITA 

    End Mill, 5/8" Milling Diameter, Number of Flutes: 3, 3" Length of Cut, TiCN, 4K03

  • Item # 48HX70
  • Mfr. Model # TC4K2316076
End Mill, 5/8" Milling Diameter, Number of Flutes: 3, 3" Length of Cut, TiCN, 4K03

Technical Specifications

Item # 48HX70
Mfr. Model # TC4K2316076
UNSPSC #23172005
Shipping Weight 0.239 lbs
Country of Origin Israel *
Item End Mill
Grade TICN-CT
List Number 4K03
End Mill Style Square
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 5/8"
Number of Flutes 3
Single End/Double End Single End
Length of Cut 3"
End Mill Cutting Type Center
Overall Length 5-1/4"
Finish TiCN
Shank Type Straight
Shank Dia. 5/8"
Cutting Direction Right Hand
Helix Angle 37 Degrees
Neck Length 0"
End Mill Application Finishing
Steel (P) Compatibility No
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms