This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WIDIA HANITA 

    End Mill, 1/2" Milling Diameter, Number of Flutes: 3, 5/8" Length of Cut, TiCN, 4AN3

  • Item # 48HN20
  • Mfr. Model # TC4AN313015
End Mill, 1/2" Milling Diameter, Number of Flutes: 3, 5/8" Length of Cut, TiCN, 4AN3

See alternate products available online.

Technical Specifications

Item # 48HN20
Mfr. Model # TC4AN313015
UNSPSC #23172005
Shipping Weight 0.697 lbs
Country of Origin USA *
Item End Mill
Grade TICN-CT
List Number 4AN3
End Mill Style Square
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 1/2"
Number of Flutes 3
Single End/Double End Single End
Length of Cut 5/8"
End Mill Cutting Type Center
Overall Length 5"
Finish TiCN
Shank Type Straight
Shank Dia. 1/2"
Cutting Direction Right Hand
Helix Angle 37 Degrees
Neck Length 2-5/8"
End Mill Application Finishing
Steel (P) Compatibility No
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms