This item has been discontinued.  For alternate products call 1-800-217-6872.

  • WIDIA HANITA 

    End Mill, 1/2" Milling Diameter, Number of Flutes: 6, 2" Length of Cut, TiCN, 4207

  • Item # 48HL04
  • Mfr. Model # TC421713005
End Mill, 1/2" Milling Diameter, Number of Flutes: 6, 2" Length of Cut, TiCN, 4207

Technical Specifications

Item # 48HL04
Mfr. Model # TC421713005
UNSPSC #23172005
Shipping Weight 0.102 lbs
Country of Origin Israel *
Item End Mill
Grade TICN-CT
List Number 4207
End Mill Style Square
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 1/2"
Number of Flutes 6
Single End/Double End Single End
Length of Cut 2"
End Mill Cutting Type Center
Overall Length 4-1/2"
Finish TiCN
Shank Type Straight
Shank Dia. 1/2"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Neck Length 0"
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms