Check Availability
  • WIDIA HANITA 

    End Mill, 2.0000" Milling Diameter, Number of Flutes: 4, 4" Length of Cut, Uncoated, 3405/3407

  • Item # 48HH34
  • Mfr. Model # 345551040
End Mill, 2.0000" Milling Diameter, Number of Flutes: 4, 4" Length of Cut, Uncoated, 3405/3407
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48HH34
Mfr. Model # 345551040
UNSPSC #23172005
Shipping Weight 0.747 lbs
Country of Origin Israel *
Item End Mill
Grade 0
List Number 3405/3407
End Mill Style Square
End Mill Material Cobalt
Dimension Type Fractional Inch
Milling Diameter 2.0000"
Number of Flutes 4
Single End/Double End Single End
Length of Cut 4"
End Mill Cutting Type Non-Center
Overall Length 7-3/4"
Finish Uncoated
Shank Type Weldon
Shank Dia. 2"
Cutting Direction Right Hand
Helix Angle 35 Degrees
Neck Length 0"
End Mill Application Finishing
Steel (P) Compatibility No
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.