This item has been discontinued.  For alternate products call 1-800-217-6872.

  • WIDIA HANITA 

    End Mill, 1-1/4" Milling Diameter, Number of Flutes: 4, 6" Length of Cut, Bright (Uncoated)

  • Item # 48HH23
  • Mfr. Model # 342532009
End Mill, 1-1/4" Milling Diameter, Number of Flutes: 4, 6" Length of Cut, Bright (Uncoated)

Technical Specifications

Item # 48HH23
Mfr. Model # 342532009
UNSPSC #23172005
Shipping Weight 0.395 lbs
Country of Origin Israel *
Item End Mill
Grade 0
List Number 3405/3407
End Mill Style Square
End Mill Material Cobalt
Dimension Type Fractional Inch
Milling Diameter 1-1/4"
Number of Flutes 4
Single End/Double End Single End
Length of Cut 6"
End Mill Cutting Type Non-Center
Overall Length 8-1/2"
Finish Bright (Uncoated)
Shank Type Weldon
Shank Dia. 1-1/4"
Cutting Direction Right Hand
Helix Angle 35 Degrees
Neck Length 0"
End Mill Application Finishing
Steel (P) Compatibility No
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms