Check Availability
  • WIDIA HANITA 

    End Mill, 5/8" Milling Diameter, Number of Flutes: 3, 2-1/2" Length of Cut, TiCN, 3003

  • Item # 48HH03
  • Mfr. Model # TC301316006
End Mill, 5/8" Milling Diameter, Number of Flutes: 3, 2-1/2" Length of Cut, TiCN, 3003
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48HH03
Mfr. Model # TC301316006
UNSPSC #23172005
Shipping Weight 0.75 lbs
Country of Origin USA *
Item End Mill
Grade 0
List Number 3003
End Mill Style Square
End Mill Material High Speed Steel
Dimension Type Fractional Inch
Milling Diameter 5/8"
Number of Flutes 3
Single End/Double End Single End
Length of Cut 2-1/2"
End Mill Cutting Type Center
Overall Length 4-5/8"
Finish TiCN
Shank Type Weldon
Shank Dia. 5/8"
Cutting Direction Right Hand
Helix Angle 38 Degrees
Neck Length 0"
End Mill Application Finishing
Steel (P) Compatibility No
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close