Check Availability
  • WIDIA HANITA 

    End Mill, 7/8" Milling Diameter, Number of Flutes: 6, 1-7/8" Length of Cut, Bright (Uncoated)

  • Item # 48HF68
  • Mfr. Model # 120722003
End Mill, 7/8" Milling Diameter, Number of Flutes: 6, 1-7/8" Length of Cut, Bright (Uncoated)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48HF68
Mfr. Model # 120722003
UNSPSC #23172005
Shipping Weight 0.139 lbs
Country of Origin USA *
Item End Mill
Grade 0
List Number 1205/1207
End Mill Style Square
End Mill Material Cobalt
Dimension Type Fractional Inch
Milling Diameter 7/8"
Number of Flutes 6
Single End/Double End Single End
Length of Cut 1-7/8"
End Mill Cutting Type Center
Overall Length 4-1/8"
Finish Bright (Uncoated)
Shank Type Weldon
Shank Dia. 7/8"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Neck Length 0"
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms