This item has been discontinued.  For alternate products call 1-800-217-6872.

  • WIDIA HANITA 

    End Mill, 7/8" Milling Diameter, Number of Flutes: 4, 1-7/8" Length of Cut, Bright (Uncoated)

  • Item # 48HF60
  • Mfr. Model # 120522007
End Mill, 7/8" Milling Diameter, Number of Flutes: 4, 1-7/8" Length of Cut, Bright (Uncoated)

Technical Specifications

Item # 48HF60
Mfr. Model # 120522007
UNSPSC #23172005
Shipping Weight 0.741 lbs
Country of Origin USA *
Item End Mill
Grade 0
List Number 1205/1207
End Mill Style Square
End Mill Material Cobalt
Dimension Type Fractional Inch
Milling Diameter 7/8"
Number of Flutes 4
Single End/Double End Single End
Length of Cut 1-7/8"
End Mill Cutting Type Center
Overall Length 4-1/8"
Finish Bright (Uncoated)
Shank Type Weldon
Shank Dia. 3/4"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Neck Length 0"
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms