Check Availability
  • WIDIA HANITA 

    End Mill, 1.0000" Milling Diameter, Number of Flutes: 4, 3" Length of Cut, TiAlN, I4S

  • Item # 48HF24
  • Mfr. Model # I4S1000T300L
End Mill, 1.0000" Milling Diameter, Number of Flutes: 4, 3" Length of Cut, TiAlN, I4S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Long-lasting, 4-flute mill is designed for medium slotting and pocketing, producing a finer finish on difficult-to-machine materials. End-cutting teeth drill and plunge cut to start slots. Features sharp corners.
Show More Close
 

Technical Specifications

Item # 48HF24
Mfr. Model # I4S1000T300L
UNSPSC #23172005
Catalog Page 2284
Shipping Weight 0.684 lbs
Country of Origin USA *
Item End Mill
Grade TIALN
List Number I4S
End Mill Style Square
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 1.0000"
Number of Flutes 4
Single End/Double End Single End
Length of Cut 3"
End Mill Cutting Type Center
Overall Length 6"
Finish TiAlN
Shank Type Straight
Shank Dia. 1"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Neck Length 0"
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms