Check Availability
  • WIDIA HANITA 

    End Mill, 1/64" Milling Diameter, Number of Flutes: 2, 1/32" Length of Cut, TiAlN, I2S

  • Item # 48GY99
  • Mfr. Model # I2S0016T003R
End Mill, 1/64" Milling Diameter, Number of Flutes: 2, 1/32" Length of Cut, TiAlN, I2S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

2-Flute Carbide End Mill, Square End from WIDIA™ is a finishing end mill with extra chip capacity and is designed for deep slotting and pocketing. Carbide manages high-volume cutting of difficult-to-machine materials such as case iron, nonferrous metals, and abrasive materials. Square end is the most common end mill style. End-cutting teeth drill and plunge cut to start slots.
Show More Close
 

Technical Specifications

Item # 48GY99
Mfr. Model # I2S0016T003R
UNSPSC #23172005
Catalog Page 2281
Shipping Weight 0.022 lbs
Country of Origin USA *
Item End Mill
Grade TIALN
List Number I2S
End Mill Style Square
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 1/64"
Number of Flutes 2
Single End/Double End Single End
Length of Cut 1/32"
End Mill Cutting Type Center
Overall Length 1-1/2"
Finish TiAlN
Shank Type Straight
Shank Dia. 1/8"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Neck Length 0"
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms