This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WIDIA HANITA 

    End Mill, 1/4" Milling Diameter, Number of Flutes: 5, 3/4" Length of Cut, AlTiN, 5V0T

  • Item # 48GV55
  • Mfr. Model # TM5V0T07002S
End Mill, 1/4" Milling Diameter, Number of Flutes: 5, 3/4" Length of Cut, AlTiN, 5V0T

See alternate products available online.

Technical Specifications

Item # 48GV55
Mfr. Model # TM5V0T07002S
UNSPSC #23172005
Shipping Weight 0.053 lbs
Country of Origin Israel *
Item End Mill
Grade ALTIN-MT
List Number 5V0T
End Mill Style Square
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 1/4"
Number of Flutes 5
Single End/Double End Single End
Length of Cut 3/4"
End Mill Cutting Type Center
Overall Length 2-1/2"
Finish AlTiN
Shank Type Straight
Shank Dia. 1/4"
Cutting Direction Right Hand
Helix Angle 38 Degrees
Neck Length 0"
End Mill Application Roughing/Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms