Check Availability
  • WIDIA HANITA 

    End Mill, 1.0000" Milling Diameter, Number of Flutes: 6, 2-1/4" Length of Cut, TiCN

  • Item # 48GU17
  • Mfr. Model # TC4S1725008
End Mill, 1.0000" Milling Diameter, Number of Flutes: 6, 2-1/4" Length of Cut, TiCN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48GU17
Mfr. Model # TC4S1725008
UNSPSC #23172005
Shipping Weight 0.697 lbs
Country of Origin USA *
Item End Mill
Grade TICN-CT
List Number 4S05/4S07/4S17/4S27/4S47/4S67
End Mill Style Square
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 1.0000"
Number of Flutes 6
Single End/Double End Single End
Length of Cut 2-1/4"
End Mill Cutting Type Center
Overall Length 5"
Finish TiCN
Shank Type Straight
Shank Dia. 1"
Cutting Direction Right Hand
Helix Angle 45 Degrees
Neck Length 0"
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close