Check Availability
  • WIDIA HANITA 

    End Mill, 1.0000" Milling Diameter, Number of Flutes: 6, 3" Length of Cut, Uncoated

  • Item # 48GT92
  • Mfr. Model # 4S2725008
End Mill, 1.0000" Milling Diameter, Number of Flutes: 6, 3" Length of Cut, Uncoated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48GT92
Mfr. Model # 4S2725008
UNSPSC #23172005
Shipping Weight 0.697 lbs
Country of Origin USA *
Item End Mill
Grade UNCOATED
List Number 4S05/4S07/4S17/4S27/4S47/4S67
End Mill Style Square
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 1.0000"
Number of Flutes 6
Single End/Double End Single End
Length of Cut 3"
End Mill Cutting Type Center
Overall Length 5-1/2"
Finish Uncoated
Shank Type Straight
Shank Dia. 1"
Cutting Direction Right Hand
Helix Angle 45 Degrees
Neck Length 0"
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.