Check Availability
  • WIDIA HANITA 

    Corner Radius End Mill, 5/8" Milling Diameter, Number of Flutes: 6, 5/8" Length of Cut, TiN, 7S7R

  • Item # 48JN79
  • Mfr. Model # TM7S7R16006A
Corner Radius End Mill, 5/8" Milling Diameter, Number of Flutes: 6, 5/8" Length of Cut, TiN, 7S7R
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48JN79
Mfr. Model # TM7S7R16006A
UNSPSC #23172005
Shipping Weight 0.239 lbs
Country of Origin Israel *
Item Corner Radius End Mill
Grade ALTIN-MT1
List Number 7S7R
End Mill Style Corner Radius
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 5/8"
Corner Radius 0.040"
Single End/Double End Single End
Number of Flutes 6
Length of Cut 5/8"
End Mill Cutting Type Center
Overall Length 5"
Finish TiN
Shank Type Straight
Shank Dia. 5/8"
Cutting Direction Right Hand
Helix Angle 45 Degrees
Neck Length 1-1/4"
End Mill Application Roughing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms