Check Availability
  • WIDIA HANITA 

    Corner Radius End Mill, 1" Milling Diameter, Number of Flutes: 6, 4" Length of Cut, Uncoated, 620V

  • Item # 48JL57
  • Mfr. Model # 621V25288
Corner Radius End Mill, 1" Milling Diameter, Number of Flutes: 6, 4" Length of Cut, Uncoated, 620V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48JL57
Mfr. Model # 621V25288
UNSPSC #23172005
Shipping Weight 0.684 lbs
Country of Origin USA *
Item Corner Radius End Mill
Grade 0
List Number 620V
End Mill Style Corner Radius
End Mill Material Cobalt
Dimension Type Fractional Inch
Milling Diameter 1"
Corner Radius 0.060"
Single End/Double End Single End
Number of Flutes 6
Length of Cut 4"
End Mill Cutting Type Center
Overall Length 6 1/2"
Finish Uncoated
Shank Type Weldon
Shank Dia. 1.0000"
Cutting Direction Right Hand
Helix Angle 28 Degrees
Neck Length 0"
End Mill Application Roughing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.