Check Availability
  • WIDIA HANITA 

    Corner Radius End Mill, 3/8" Milling Diameter, Number of Flutes: 2, 3/4" Length of Cut, Uncoated

  • Item # 48JF08
  • Mfr. Model # 5A0210004B
Corner Radius End Mill, 3/8" Milling Diameter, Number of Flutes: 2, 3/4" Length of Cut, Uncoated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48JF08
Mfr. Model # 5A0210004B
UNSPSC #23172005
Shipping Weight 0.102 lbs
Country of Origin Israel *
Item Corner Radius End Mill
Grade UNCOATED
List Number 5A02
End Mill Style Corner Radius
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 3/8"
Corner Radius 0.030"
Single End/Double End Single End
Number of Flutes 2
Length of Cut 3/4"
End Mill Cutting Type Center
Overall Length 2 1/2"
Finish Uncoated
Shank Type Straight
Shank Dia. 3/8"
Cutting Direction Right Hand
Helix Angle 45 Degrees
Neck Length 0"
End Mill Application Finishing
Steel (P) Compatibility No
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.