Check Availability
  • WIDIA HANITA 

    Corner Radius End Mill, 1" Milling Diameter, Number of Flutes: 4, 1 1/8" Length of Cut, TiAlN, 4VN5

  • Item # 48JE12
  • Mfr. Model # TF4VN525018E
Corner Radius End Mill, 1" Milling Diameter, Number of Flutes: 4, 1 1/8" Length of Cut, TiAlN, 4VN5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48JE12
Mfr. Model # TF4VN525018E
UNSPSC #23172005
Shipping Weight 0.697 lbs
Country of Origin Israel *
Item Corner Radius End Mill
Grade TIALN-LW
List Number 4VN5
End Mill Style Corner Radius
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 1"
Corner Radius 0.120"
Single End/Double End Single End
Number of Flutes 4
Length of Cut 1 1/8"
End Mill Cutting Type Center
Overall Length 5 1/2"
Finish TiAlN
Shank Type Weldon
Shank Dia. 1.0000"
Cutting Direction Right Hand
Helix Angle 38 Degrees
Neck Length 2 1/8"
End Mill Application Roughing/Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms