Check Availability
  • WIDIA HANITA 

    Corner Radius End Mill, 1/4" Milling Diameter, Number of Flutes: 3, 3/8" Length of Cut, TiAlN, 4QN3

  • Item # 48HY35
  • Mfr. Model # TF4QN307012A
Corner Radius End Mill, 1/4" Milling Diameter, Number of Flutes: 3, 3/8" Length of Cut, TiAlN, 4QN3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48HY35
Mfr. Model # TF4QN307012A
UNSPSC #23172005
Shipping Weight 0.056 lbs
Country of Origin Israel *
Item Corner Radius End Mill
Grade TIALN-LT
List Number 4QN3
End Mill Style Corner Radius
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 1/4"
Corner Radius 0.020"
Single End/Double End Single End
Number of Flutes 3
Length of Cut 3/8"
End Mill Cutting Type Center
Overall Length 4"
Finish TiAlN
Shank Type Straight
Shank Dia. 1/4"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Neck Length 1-7/8"
End Mill Application Roughing/Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms