Check Availability
  • WIDIA HANITA 

    Corner Radius End Mill, 3/4" Milling Diameter, Number of Flutes: 4, 7/8" Length of Cut, TiN, 4M0R

  • Item # 48HX99
  • Mfr. Model # 4M4R19009XW
Corner Radius End Mill, 3/4" Milling Diameter, Number of Flutes: 4, 7/8" Length of Cut, TiN, 4M0R
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48HX99
Mfr. Model # 4M4R19009XW
UNSPSC #23172005
Shipping Weight 0.814 lbs
Country of Origin Israel *
Item Corner Radius End Mill
Grade WP15PE
List Number 4M0R
End Mill Style Corner Radius
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 3/4"
Corner Radius 0.050"
Single End/Double End Single End
Number of Flutes 4
Length of Cut 7/8"
End Mill Cutting Type Center
Overall Length 3 1/2"
Finish TiN
Shank Type Weldon
Shank Dia. 3/4"
Cutting Direction Right Hand
Helix Angle 45 Degrees
Neck Length 0"
End Mill Application Roughing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms