Check Availability
  • WIDIA HANITA 

    Corner Radius End Mill, 1/2" Milling Diameter, Number of Flutes: 3, 5/8" Length of Cut, Uncoated

  • Item # 48HN70
  • Mfr. Model # 4C4313005A
Corner Radius End Mill, 1/2" Milling Diameter, Number of Flutes: 3, 5/8" Length of Cut, Uncoated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48HN70
Mfr. Model # 4C4313005A
UNSPSC #23172005
Shipping Weight 0.14 lbs
Country of Origin Israel *
Item Corner Radius End Mill
Grade UNCOATED
List Number 4C03
End Mill Style Corner Radius
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 1/2"
Corner Radius 0.030"
Single End/Double End Single End
Number of Flutes 3
Length of Cut 5/8"
End Mill Cutting Type Center
Overall Length 2 1/2"
Finish Uncoated
Shank Type Straight
Shank Dia. 1/2"
Cutting Direction Right Hand
Helix Angle 35 Degrees
Neck Length 0"
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.