This item has been discontinued.  For alternate products call 1-800-217-6872.

  • WIDIA HANITA 

    Corner Radius End Mill, 1/4" Milling Diameter, Number of Flutes: 3, 3/4" Length of Cut

  • Item # 48HN57
  • Mfr. Model # 4C0307002A
Corner Radius End Mill, 1/4" Milling Diameter, Number of Flutes: 3, 3/4" Length of Cut

Technical Specifications

Item # 48HN57
Mfr. Model # 4C0307002A
UNSPSC #23172005
Shipping Weight 0.053 lbs
Country of Origin USA *
Item Corner Radius End Mill
Grade UNCOATED
List Number 4C03
End Mill Style Corner Radius
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 1/4"
Corner Radius 0.018"
Single End/Double End Single End
Number of Flutes 3
Length of Cut 3/4"
End Mill Cutting Type Center
Overall Length 2 1/2"
Finish Bright (Uncoated)
Shank Type Straight
Shank Dia. 1/4"
Cutting Direction Right Hand
Helix Angle 35 Degrees
Neck Length 0"
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms