Check Availability
  • WIDIA HANITA 

    Corner Radius End Mill, 1" Milling Diameter, Number of Flutes: 5, 1 3/4" Length of Cut, AlTiN, 5V0T

  • Item # 48GV91
  • Mfr. Model # TM5V0T25008C
Corner Radius End Mill, 1" Milling Diameter, Number of Flutes: 5, 1 3/4" Length of Cut, AlTiN, 5V0T
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48GV91
Mfr. Model # TM5V0T25008C
UNSPSC #23172005
Shipping Weight 0.691 lbs
Country of Origin Israel *
Item Corner Radius End Mill
Grade ALTIN-MT
List Number 5V0T
End Mill Style Corner Radius
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 1"
Corner Radius 0.060"
Single End/Double End Single End
Number of Flutes 5
Length of Cut 1 3/4"
End Mill Cutting Type Center
Overall Length 4 1/2"
Finish AlTiN
Shank Type Straight
Shank Dia. 1.0000"
Cutting Direction Right Hand
Helix Angle 38 Degrees
Neck Length 0"
End Mill Application Roughing/Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close