Check Availability
  • WIDIA HANITA 

    Corner Chamfer End Mill, 6.00mm Milling Diameter, Number of Flutes: 6, 13.00mm Length of Cut, TiCN

  • Item # 48KX27
  • Mfr. Model # 490606002CW
Corner Chamfer End Mill, 6.00mm Milling Diameter, Number of Flutes: 6, 13.00mm Length of Cut, TiCN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48KX27
Mfr. Model # 490606002CW
UNSPSC #23172005
Shipping Weight 0.04 lbs
Country of Origin Israel *
Item Corner Chamfer End Mill
Grade TICN-CW
List Number 4906
End Mill Style Corner Chamfer
End Mill Material Carbide
Dimension Type Metric
Milling Diameter 6.00mm
Single End/Double End Single End
Number of Flutes 6
Length of Cut 13.00mm
End Mill Cutting Type Center
Overall Length 57.00mm
Finish TiCN
Shank Type Weldon
Shank Dia. 6.00mm
Pitch Fine
Cutting Direction Right Hand
Helix Angle 20 Degrees
Neck Length 0.00mm
End Mill Application Roughing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.