Check Availability
  • WIDIA HANITA 

    Corner Chamfer End Mill, 32.00mm Milling Diameter, Number of Flutes: 6, 100.00mm Length of Cut

  • Item # 48JZ99
  • Mfr. Model # 661W32009WW
Corner Chamfer End Mill, 32.00mm Milling Diameter, Number of Flutes: 6, 100.00mm Length of Cut
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48JZ99
Mfr. Model # 661W32009WW
UNSPSC #23172005
Shipping Weight 0.778 lbs
Country of Origin Israel *
Item Corner Chamfer End Mill
Grade 0
List Number 664W/660W/661W
End Mill Style Corner Chamfer
End Mill Material Cobalt
Dimension Type Metric
Milling Diameter 32.00mm
Single End/Double End Single End
Number of Flutes 6
Length of Cut 100.00mm
End Mill Cutting Type Center
Overall Length 170.00mm
Finish Uncoated
Shank Type Weldon
Shank Dia. 32.00mm
Pitch WavCut I
Cutting Direction Right Hand
Helix Angle 35 Degrees
Neck Length 10.00mm
End Mill Application Roughing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.