Check Availability
  • WIDIA HANITA 

    Corner Chamfer End Mill, 8.00mm Milling Diameter, Number of Flutes: 4, 19.00mm Length of Cut

  • Item # 48JV45
  • Mfr. Model # 25280800T019
Corner Chamfer End Mill, 8.00mm Milling Diameter, Number of Flutes: 4, 19.00mm Length of Cut
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48JV45
Mfr. Model # 25280800T019
UNSPSC #23172005
Shipping Weight 0.093 lbs
Country of Origin India *
Item Corner Chamfer End Mill
Grade UNCOATED
List Number 2528
End Mill Style Corner Chamfer
End Mill Material Carbide
Dimension Type Metric
Milling Diameter 8.00mm
Single End/Double End Single End
Number of Flutes 4
Length of Cut 19.00mm
End Mill Cutting Type Center
Overall Length 63.00mm
Finish Bright (Uncoated)
Shank Type Straight
Shank Dia. 8.00mm
Cutting Direction Right Hand
Helix Angle 30 Degrees
Neck Length 0.00mm
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms