Check Availability
  • WIDIA HANITA 

    Corner Chamfer End Mill, 0, Corner Chamfer, High Speed Steel, Fractional Inch, 1/2"

  • Item # 48JN10
  • Mfr. Model # TF6T0R13005
Corner Chamfer End Mill,  0,  Corner Chamfer,  High Speed Steel,  Fractional Inch,  1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48JN10
Mfr. Model # TF6T0R13005
UNSPSC #23172005
Shipping Weight 0.139 lbs
Country of Origin Israel *
Item Corner Chamfer End Mill
Grade 0
End Mill Style Corner Chamfer
End Mill Material High Speed Steel
Dimension Type Fractional Inch
Milling Diameter 1/2"
Single End/Double End Single End
Number of Flutes 4
Length of Cut 1-1/4"
End Mill Cutting Type Center
Overall Length 3-1/4"
Finish TiAlN
Shank Type Weldon
Shank Dia. 1/2"
Pitch Flat Shallow
Cutting Direction Right Hand
Helix Angle 35 Degrees
Neck Length 0"
End Mill Application Roughing
Steel (P) Compatibility No
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility No
List Number 6T0R
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms